Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Schlenk Vacuum Tube with HI-VAC Valve
SDP

Catalog No. K2187100025
Click to view available options
Overall Length (English):
4.72 in.
5.9 in.
6.49 in.
9.84 in.
Width (English):
2.55 in.
2.75 in.
2.95 in.
3.14 in.
3.54 in.
Height (English):
3.93 in.
4.72 in.
5.9 in.
9.84 in.

Suitable for use with K216050 or K216060 Manifolds

  • Medium wall borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
Material Borosilicate Glass
Diameter (English) Outer 0.98 in.
Diameter (Metric) Outer 2.5 cm
Overall Length (English) 6.49 in.
Overall Length (Metric) 16.5 cm
For Use With 216050 or 216060 manifolds
Width (Metric) 7 cm
Width (English) 2.75 in.
Height (Metric) 10 cm
Height (English) 3.93 in.
Includes Hi-Vac™ valve, valve plug
Product Type Vacuum Tube
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.