Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Stirrer Shaft
SDP

Catalog No. p-167465 Shop All DWK Life Sciences Products
Click to view available options
Length (Metric):
44 cm
44.5 cm
59 cm
Length (English):
17.32 in.
17.51 in.
20.22 in.
For Use With (Equipment):
100 to 2000mL Flask
100 to 5000mL Flask
22000mL Flask
Standard Taper Joint:
19/22
24/40
24/40, 29/42

Glass stirrer shaft with precision ground surface. Available in a variety of sizes.

  • Precision 10mm O.D. ground shaft
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) 0.39 in.
Diameter (Metric) 1 cm
For Use With (Equipment) 100 to 2000mL Flask
For Use With (Application) Stirring purpose
Length (English) 17.32 in.
Length (Metric) 44 cm
Standard Taper Joint 19/22
Type Stirring Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.