Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Straight Connecting Adapter
SDP

Catalog No. p-3245913 Shop All DWK Life Sciences Products
Click to view available options
Standard Taper Joint No.:
24/40
Length (English):
6.1 in.
Length (Metric):
155mm

Expands length of apparatus and is also useful as an air condenser.

  • 274800 and 166000 adapters have outer Standard Taper joints at one end and inner Standard Taper joints on the other end
  • 166100 adapters have inner Standard Taper joints at both ends
  • 166200 adapters have outer Standard Taper joints at both ends
  • Joints are the same size
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Equipment) Expands apparatus. Useful as an air condenser
Length (English) 6.1 in.
Length (Metric) 155mm
Material Borosilicate Glass
Product Type Straight Connecting Adapter
Quantity 1
Standard Taper Joint No. 24/40
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.