Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kontes™ Tilting Repeating Dispensers
SDP

Catalog No. K7593000010
Click to view available options
Capacity (Metric):
500 mL
1000 mL
2000 mL
Standard Taper Joint:
24/40
29/42
Volume (Metric) Dispense:
10mL
20mL
25mL
40mL
100mL

Includes

One clamp

Fixed-volume models, from 5 to 100mL

  • Made entirely of glass
  • Fixed-volume dispensing head secured by a polyacetal standard taper clamp
  • Tilt flask back to fill to designated volume, forward to dispense
  • Available in many different flask capacities

TRUSTED_SUSTAINABILITY

Specifications

Capacity 16.9 oz., 500 mL
Capacity (Metric) 500 mL
Capacity (English) 16.9 oz.
Color Clear
Includes Fixed volume dispensing head, Polyacetal standard taper clamp
Material Glass
Standard Taper Joint 24/40
Volume (Metric) Dispense 10mL
Width (Metric) 260mm
Graduated No
Mouth Narrow
Shape Conical
Height (Metric) 200 mm
Product Type Tilting Repeating Dispenser
Width (English) 10.23 in.
Height (English) 7.87 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.