KOVA™ Liqua-Trol™ Liquid Controls Available on GSA/VA Contract for Federal Government customers only.

Ready-to-use bi-level liquid control for use with all major brands of urine chemistry dipsticks

Manufacturer: KOVA™ 87177

 View more versions of this product

Catalog No. 22-749-759

  Check Availability
Add to Cart

    Specifications

    Description Liqua-Trol Liquid Control with microscopics
    Product Type Liqua-Trol Liquid Control with microscopics
    For Use With (Application) Validate performance of urine chemistry test strips and readers and to focus on microscopic sediment analysis
    For Use With (Equipment) Urine chemistry dipsticks
    Level Level I (Abnormal)
    Format Liquid
    Certifications/Compliance CLSI and CLIA, ANSI Z400.5-2004
    Shelf Life 1 Year
    Storage Requirements 2° to 8°C
    Quantity 4 x 120mL,4 x 120mL
    Color Yellow, Green or Amber
    Boiling Point 100°C
    Includes RBCs, WBCs and crystals for microscopic analysis (120mL configuration)
    pH 7.5 to 8

    Recommended Storage

    Stable until expiration date stated on the label, when stored between 2° to 8°C. Do not freeze. Liqua-Trol can be stored at room temperature (20° to 25°C) for up to 30 days.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit