Learn More
KOVA™ KOVA-Trol™ I Urine Dipstick Control, high abnormal, no urobilinogen
For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls. KOVA controls help to validate the performance of urine chemistry test strips and readers and help to focus on microscopic sediment analysis.
$105.00 - $232.00
Specifications
Type | KOVA-Trol I High Abnormal Urinalysis Control |
---|---|
Level | Level 1 High (Abnormal) |
Format | Lyophilized Powder |
For Use With (Equipment) | Instrument strip readings |
Intended Use | Physical, chemical and microscopic examination of Urine |
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
22-749-767
|
KOVA™
87329 |
4 x 15mL |
Pack of 4 for $105.00
|
|
22-749-760
|
KOVA™
87325 |
4 x 60mL |
Pack of 4 for $232.00
|
|
22-749-700
|
KOVA™
87426 |
8 x 60mL |
Pack of 8 for $283.00
|
N/A |
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- External quality control of physical, chemical and microscopic examination of urine specimens
- Available with or without microscopics
- Three levels of controls to monitor complete decision range for urine strip chemistries
- Value assignments available on all major systems for visual and instrument analysis
Specifications
KOVA-Trol I High Abnormal Urinalysis Control | |
Lyophilized Powder | |
Physical, chemical and microscopic examination of Urine |
Level 1 High (Abnormal) | |
Instrument strip readings | |
2° to 8°C |
Safety and Handling
ShelfLife : Unreconstituted: 27 months from date of manufacture
Reconstituted: One week
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.