Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KOVA™ KOVA-Trol™ I Urine Dipstick Control, high abnormal, no urobilinogen

Catalog No. 22749760
Click to view available options
Quantity:
4 x 15 mL
4 x 60 mL
8 x 60 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

For maximum quality control information for Urinalysis testing, choose the KOVA-Trol line of lyophilized controls. KOVA controls help to validate the performance of urine chemistry test strips and readers and help to focus on microscopic sediment analysis.

  • External quality control of physical, chemical and microscopic examination of urine specimens
  • Available with or without microscopics
  • Three levels of controls to monitor complete decision range for urine strip chemistries
  • Value assignments available on all major systems for visual and instrument analysis
Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated. The useful life may be extended up to one month by storing reconstituted KOVA-Trol in single-use 7mL aliquots frozen at -20° to -40°C.

Recommended Storage

Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated.

Specifications

Content And Storage 2°C to 8°C
For Use With (Equipment) Instrument strip readings
Type KOVA-Trol I High Abnormal Urinalysis Control
Intended Use Physical, chemical and microscopic examination of Urine
Level Level 1 High (Abnormal)
Quantity 4 x 60 mL
Form Lyophilized
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.