Learn More
KOVA™ KOVA-Trol™ I Urine Dipstick Control, high abnormal, no urobilinogen
Description
- External quality control of physical, chemical and microscopic examination of urine specimens
- Available with or without microscopics
- Three levels of controls to monitor complete decision range for urine strip chemistries
- Value assignments available on all major systems for visual and instrument analysis
Recommended Storage
Lyophilized KOVA-Trol product is stable until the expiration date stated on the label when stored between 2° to 8°C. Following reconstitution, keep the liquid KOVA-Trol stoppered and refrigerated.
Specifications
Specifications
| Content And Storage | 2°C to 8°C |
| For Use With (Equipment) | Instrument strip readings |
| Type | KOVA-Trol I High Abnormal Urinalysis Control |
| Intended Use | Physical, chemical and microscopic examination of Urine |
| Level | Level 1 High (Abnormal) |
| Quantity | 4 x 15 mL |
| Form | Lyophilized |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.