Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific Advanced Green Septa
SDP

Catalog No. 51834759n
Click to view available options
Color:
Green

Catalog No. 51834759N

Supplier: Krackeler Scientific 9251834759EA

Only null left
Add to Cart
Add to Cart

Long-life, high-temperature septa

  • More injections per septum
  • Lower injection port sticking
  • 11mm diameter
  • Maximum injection port temperature 350°C

Specifications

Diameter (English) Outer 0.4 in.
Color Green
Diameter (Metric) Outer 1.1 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.