Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Krackeler Scientific 20mm Septa
SDP

Catalog No. p-4696701
Click to view available options
Color:
Black, Gray
Tan, White
Material:
PTFE, Butyl
PTFE, Silicone
Temperature Range (English):
-40°F to +257°F
-60°F to +356°F
Temperature Range (Metric):
-40°C to +125°C
-60°C to +180°C

Specifically formulated and constructed for optimum system performance

  • Minimal coring
  • Superior chemical inertness

Specifications

Color Tan, White
Material PTFE, Silicone
Temperature Range (English) -60°F to +356°F
Temperature Range (Metric) -60°C to +180°C
Closure Size 20 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.