Learn More
Krackeler Scientific Fixed-Needle Autosampler Syringes

Description
Autosampler syringes with fixed, tapered needles
- Upper portion of tapered needle offers the strength of 23 gauge
- Lower portion at 26s gauge allows for use with split/splitless
- Lower portion use for on-column injections with 0.53mm I.D. columns
- All standard plungers are stainless steel
Specifications
Specifications
| Needle Gauge | 23 to 26s G |
| For Use With (Application) | Split/splitless or on-column injections |
| Includes | PTFE-tipped Plunger |
| Length (English) Needle | 1.65 in. |
| Product Type | Autosampler Syringe |
| Quantity | Ea. |
| Volume (Metric) | 10 μL |
| Needle Point Style | Tapered |
| Connection Type | Fixed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.