Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Krackeler Scientific Wide Opening Screw Top Glass Vials

Click to view available options
Volume (Metric):
1.5 mL
2.0 mL
Color:
Amber
Clear
Material:
Borosilicate Glass
Silica Glass
Type:
High Recovery Vial
Micro-V Vial
Sample Vial
Screw Top Vial
Description
Sold in quantity of 100 ea.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2.0 mL |
| Includes | 12mm cap |
| Neck Style | Wide |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Type | Screw Cap |
| Height (Metric) | 32 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction