Learn More
MilliporeSigma™ Supelco™ Kromasil™ Eternity™ XT C18 HPLC Column, 100 Å, 1.8 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 50 mm |
| Particle Size | 1.8 μm |
| Pore Size | 100 Å |
| Stationary Phase | C18 (octadecyl) |
| Product Line | Kromasil Eternity |
| Matrix | C18 (octadecyl) Phase |
| Phase | Reversed Phase |
| Material | Stainless Steel |
| Technique | Reversed Phase HPLC |
Kromasil and Eternity are trademarks of EKA Chemicals AB
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.