Learn More
MilliporeSigma™ Supelco™ Kromasil Silica HPLC Column, 60 Å, 5 μm Particle Size
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 250 mm |
| Particle Size | 5 μm |
| Pore Size | 60 Å |
| Stationary Phase | Silica |
| Product Line | Kromasil |
| Matrix | Silica Phase |
| Phase | Normal Phase and HILIC |
| Material | Stainless Steel |
| Technique | Normal and Reversed Phase HPLC |
Kromasil is a registered trademark of EKA Chemicals AB
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.