Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

StatLab KT3+ Premium Adhesion Microscope Slides
SDP

Catalog No. p-200089122
Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Hydrophobic slides with high adhesion properties, great for routine histology staining, as well as IHC, with 90 degree corners.

  • Hydrophobic coating, the section jumps on the slide
  • High adhesion, great for routine histology staining, as well as IHC
  • Compatible with Thermal Transfer and UV Laser Slide Printers
  • Validated for use on the PiSmart S2 Twin Hopper Slide Printer
  • Digital-pathology ready
  • Two-step quality control yields flawless, consistent slides
  • Dependable paint ensures print withstands processing
  • Precision German manufacturing
  • 72 slides per 1/2 gross, 10 gross/case
  • 90 degree corners
  • Available in 9 colors

Specifications

Length (Metric) 76 mm
Material Soda Lime Glass
Precleaned Yes
Sterility Non-sterile
Type Adhesion Slide
Thickness (Metric) 1 mm
Width (Metric) 26 mm
Edges 90°, Ground
Frosted 1 End, 1 Side
Color Blue
Corner Style 90°
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.