Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
StatLab KT5+ Premium Advanced Adhesion Microscope Slides with Clipped Corners

Click to view available options
Color:
Blue
Gray
Green
Lavender
Orange
Pink
Tan
White
Yellow
Description
- Hybrid hydrophilic coating: the section jumps on the slide but can be L6 repositioned
- Superior adhesion for even the trickiest of tissues and tough chemical processes
- No background staining
- Compatible with Thermal Transfer and UV Laser Slide Printers
- Validated for use on the PiSmart S2 Twin Hopper Slide Printer
- Digital-pathology ready
- Two-step quality control yields flawless, consistent slides
- Dependable paint ensures print withstands processing
- Precision German manufacturing
- 72 slides per 1/2 gross, 10 gross/case
- 45 degree corners
- Available in 9 colors
Specifications
Specifications
Length (Metric) | 76 mm |
Precleaned | Yes |
Material | Soda Lime Glass |
Sterility | Non-sterile |
Edges | 90°, Ground |
Type | Adhesion Slide |
Width (Metric) | 26 mm |
Frosted | 1 End, 1 Side |
Thickness (Metric) | 1 mm |
Color | Gray |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction