Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Kuehne Coverglass Thumb Forceps, 4 in. (10.2cm)

Catalog No. 19060 Shop All Epredia Products
Change view
Click to view available options
Length (Metric):
10.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19060 10.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19060 Supplier Epredia™ Supplier No. 19060
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Choose 4 in. (10.2cm) Kuehne Coverglass Thumb Forceps, featuring angled tips for quality and precision.

Features:

  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards

Specifications

Product Type Kuehne Coverglass
Length (English) 4 in.
Length (Metric) 10.2 cm
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.