Learn More
PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Leather Palm Gloves
Shop All Protective Industrial Products Inc. ProductsDescription
- Aramid fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Cowhide leather palm provides comfort, durability, abrasion resistance, and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Fibers are light, comfortable and provide enduring protection against heat, cuts, lacerations and abrasions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Leather |
| Color | Gray, Yellow |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cowhide Leather, Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| EN388 Standard | EN 388:4443 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.