Learn More
PIP™ Kut-Gard™ Aramid Fiber Gloves, Double-Sided PVC Dot Grip
Shop All Protective Industrial Products Inc. ProductsDescription
Used in the automotive industry, light heat applications, glass operations and metal stamping
- Aramid fibers will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Ambidextrous pattern
- Can be used as gloves or glove liners
- Color-coded cuff hems for easy size identification
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.