Learn More
PIP™ Kut-Gard™ Aramid Fiber Gloves, Medium-Weight
Shop All Protective Industrial Products Inc. ProductsDescription
- Aramid fiber provides high tensile strength relative to its weight and up to five times stronger than steel
- Ideal for use in the automotive industry, light heat applications, glass operations and metal stamping
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Ambidextrous pattern
- Can be used as gloves or glove liners
- Color-coded cuff hems for easy size identification
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | Yellow |
| Cut Resistance Rating | ANSI A2 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| For Use With (Application) | Automotive industry, light heat applications, glass operations and metal stamping |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.