Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ Aramid Fiber Heavyweight Gloves, Double-Sided PVC Dot Grip

Catalog No. 19100916 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Glove Cuff Color Length (English) Length (Metric)
19-100-916 Small White 9 in. 22.9 cm
19-100-917 Medium Red 10 in. 25.4 cm
19-100-918 Large Yellow 10.5 in. 26.7 cm
19-100-919 X-Large Green 11 in. 27.9 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-100-916 Supplier PIP™ Supplier No. 08K350PDD/S
Add to Cart
Add to Cart
This item is not returnable. View return policy

Seamless knit, ANSI cut level A3 gloves are ideal for glass handling, canning and bottling, sheet metal handling, recycling and automotive applications.

  • Aramid fiber construction provides high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Ambidextrous design allows replacing one glove at a time, rather than pairs
  • Color coded cuff hems for easy size identification
  • Custom styles and modifications available
  • Aramid fibers are light, comfortable and enduring protection against heat, cuts, lacerations and abrasions

Specifications

Construction Seamless Knit
Coating Material PVC Dots (2 Sides)
Color Blue, Yellow
Cut Resistance Rating ANSI A4
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size Small
For Use With (Application) Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications
Glove Cuff Color White
Glove Cuff Style Elasticated
Hem Color White
Model 08-K350PDD/S
Series Kut-Gard™ 08-K350PDD
Yarn Gauge 7
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.