Learn More
Protective Industrial Products Kut Gard™ Cane Mesh Sleeve
Shop All Protective Industrial Products Inc. ProductsDescription
- Excellent protection against chemicals, snags and abrasions
- Exceptional comfort, lightweight, breathable, and shrink resistant
- 2-Ply construction for added protection
- Hook and loop closure for a snug, secure fit
Specifications
Specifications
| Product Type | Protective Sleeve |
| Size | Large |
| Material | Cane Mesh |
| Color | Black |
| Sterility | Non-sterile |
| Style | Wrap |
| Disposable | Reusable |
| Closure Type | Hook and Loop |
| Seam Type | Mesh |
| Latex Free | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.