Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Microbiologics™ KWIK-STIK Haemophilus parainfluenzae ATCC™ 9796™†
Shop All Microbiologics Products

Click to view available options
Quantity:
2/Pk.
6/Pk.
Description
- Biosafety Level: 2
†The ATCC Licensed Derivative Emblem, the ATCC Licensed Derivative word mark, and the ATCC catalog marks are trademarks of ATCC. Microbiologics Inc. is licensed to use these trademarks and to sell products derived from ATCC cultures.
Specifications
Specifications
| ATCC® | ATCC 9796 |
| Biosafety Level | 2 |
| Certifications/Compliance | CE, online certificate of analysis |
| Content And Storage | 2°C to 8°C |
| Product Type | KWIK-STIK |
| For Use With (Application) | Culture purpose and QC applications |
| Quantity | 2/Pk. |
| Species | Haemophilus parainfluenzae |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction