Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
L-Lysine, Monochloride, Monohydrate, USP, EP, bioCERTIFIED, 98.5-101.5%, Spectrum™ Chemical
Shop All Spectrum Chemical Manufacturing Corporation Products

Click to view available options
Quantity:
12 kg
Packaging:
Plastic Bottle
Description
- Full testing including endotoxin and elemental analysis
- Comprehensive regulatory and scientific documentation
- Change control and batch traceabilitiy
- Biopharm industry standard CFR 210/211 cGMP
Specifications
Specifications
| Ammonium | 0.02% |
| Bacterial Endotoxins | 6.0 EU/g |
| Heavy Metals (as Pb) | 10 ppm |
| Identification | To pass test |
| Lead (Pb) | 5 mg/kg |
| Loss on Drying | 1% |
| Packaging | Plastic Bottle |
| Residue after Ignition | 0.1% |
| Specific Rotation | +20.8° to +21.5° |
| State of Solution (%T) | Clear and Colorless: Not less than 98.0% |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction