Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Masterflex™ L/S™ PharMed™ BPT 2-Stop Precision Pump Tubing

Catalog No. nc9588141
Encompass
Click to view available options
Tubing Size:
14
16

Protect your light-sensitive samples

Masterflex™ Tubing Links for FH15 and FH30 Peristatlic Pumps are precision-extruded to provide optimum performance for flow accuracy and repeatability.

  • Genuine Masterflex™ tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP)
Description FH15 and FH30 Tubing Links
Diameter (English) Inner 1/16 in.
Diameter (Metric) Inner 1.6 mm
Material Thermal-set Rubber, Viton B (67% fluorine)
For Use With FH15 or FH30 pump systems
For Use With (Application) Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available.
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Resistance Properties Acids, Alkalies
Tubing Size 14
Flow Rate 2.8 to 14mL/min.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life.
Includes 8 tubing links/pack
Gas Permeability CO2: 1200; H2: ----; O2: 200; N2: 80
Limitations Potential leaching of USP mineral oil or blend material.
Color Opaque Beige
Maximum Pressure 2 bar
Vacuum Level Good
Max. Operating Temperature (English) 270°F
Max. Operating Temperature (Metric) 132°C
Product Type Pharmed BPT Tubing
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.