Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Armor™ Single and Double Bead Blocks™
SDP

Catalog No. 10876013
Encompass
Click to view available options
Capacity (Metric):
250 mL
500 mL
Color:
Black
Blue
Gold
Red
Silver

Designed for use with any standard commercially available dry bath

  • Simple, versatile and portable
  • Aluminum block filled with Lab Armor Beads™
  • Fits different sized samples
  • Replaces common drilled-out aluminum heat blocks
  • Provides optimal temperature uniformity and accuracy while incubating common lab vessels
  • Single bead block: 0.25L, Double bead block: 0.50L
  • Temperature range: -80°C to 200°C

Single Bead Block

  • L x W: 3.75 ×3.0 in. (9.5×7.6cm)
  • Height: 3.0 in. (7.6cm)
  • Weight: 2 lbs (0.95kg)
  • Tub: 3.25 x 2.5 x 2.5 in. (8.4 x 6.4 x 6.4cm)
Double Bead Block
  • Lx W: 3.75 x 6 in. (9.5 x 15.2cm)
  • Height: 3 in. (7.6cm)
  • Weight: 4 lbs (1.9kg)
  • Tub: 3.25 x 5.5 x 2.5 in. (8.4 x 14 x 6.4cm)

Specifications

Color Red
Capacity (Metric) 250 mL
Material Aluminum
Temperature Range (Metric) -80°C to +200°C
Type Block
Length (English) 3.75 in.
Length (English) Tube 3.25 in.
Length (Metric) 95 mm
Length (Metric) Tube 84 mm
Height (English) 3 in.
Height (English) Tube 2.5 in.
Height (Metric) 76 mm
Height (Metric) Tube 64 mm
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.