Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Lab Armor™ Single and Double Bead Blocks™

Click to view available options
Capacity (Metric):
250 mL
500 mL
Color:
Blue
Gold
Red
Silver
Description
- Simple, versatile and portable
- Aluminum block filled with Lab Armor Beads™
- Fits different sized samples
- Replaces common drilled-out aluminum heat blocks
- Provides optimal temperature uniformity and accuracy while incubating common lab vessels
- Single bead block: 0.25L, Double bead block: 0.50L
- Temperature range: -80°C to 200°C
Single Bead Block
- L x W: 3.75 ×3.0 in. (9.5×7.6cm)
- Height: 3.0 in. (7.6cm)
- Weight: 2 lbs (0.95kg)
- Tub: 3.25 x 2.5 x 2.5 in. (8.4 x 6.4 x 6.4cm)
- Lx W: 3.75 x 6 in. (9.5 x 15.2cm)
- Height: 3 in. (7.6cm)
- Weight: 4 lbs (1.9kg)
- Tub: 3.25 x 5.5 x 2.5 in. (8.4 x 14 x 6.4cm)
Specifications
Specifications
| Color | Silver |
| Capacity (Metric) | 500 mL |
| Material | Aluminum |
| Temperature Range (Metric) | -80°C to +200°C |
| Type | Block |
| Length (English) | 3.75 in. |
| Length (English) Tube | 3.25 in. |
| Length (Metric) | 95 mm |
| Length (Metric) Tube | 84 mm |
| Height (English) | 3 in. |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction