Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lab Grade Cylindrical Dewar Flasks with Aluminum Housing

Shop All Fisherbrand Products


Click to view available options
Capacity (Metric):
350 mL
665 mL
1 L
1900 mL
4300 mL
Description
- Cylindrical- Wide Mouth
- PE Stopper Included
- For Use with Liquified Gases
- Aluminum Housing
- Lab Grade
Specifications
Specifications
| Material | Aluminum Housing |
| Includes | FB1019614 |
| For Use With (Application) | Liquid Nitrogen |
| Height (Metric) | 195 mm |
| Color | Gray |
| Capacity (Metric) | 350 mL |
| Depth (Metric) Interior | 125 mm |
| Diameter (English) Inner | 2.75 in. |
| Diameter (Metric) Inner | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction