Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Micro Burner Accessories: Burner Stand
SCI_ED

Catalog No. s95555
Catalog No. S95555 Supplier Lab Connections Supplier No. 336120

Burner stand for Lab Micro Burner.

For use with burner with 3 in. base.

  • Zinc diecast
  • Removable plate
  • 4.5 dia. x 6 in. H

Specifications

Product Type Burner Stand
For Use With (Equipment) Micro Burner
Height (English) 6 in.
Height (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.