Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lab Micro Burner
SCI_ED

Catalog No. s95554
Click to view available options
Gas Type:
Butane

Catalog No. S95554

Supplier: Lab Connections 30175

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

No need for lighter, wicks, matches or gas line.

Replaces spirit lamps.

  • Portable burner offers large base for stability and tip resistance
  • Uses clean-burning butane cartridges; one cartridge burns for 1 hour, 30 minutes (refills available separately, S95556A)
  • Solid-state push-button ignition system eliminates need for lighter
  • Very portable
  • Adjustable flame size
  • Maximum temperature of 1100°C (2000°F)
  • Extra-large tank (2.6 oz. [76mL])
  • Optional Burner Stand (S95555) available with adjustable plate to hold beakers

Order Info

Dimensions: 5.3L x 3.2W x 3.4 in. H (13.4 x 8.0 x 7.6cm).

Specifications

Product Type Micro Burner
Gas Type Butane
For Use With (Application) Clean Burning Butane Cartridges One Cartridge Burns for 1.5 Hours
Height (English) 3.4 in.
Height (Metric) 7.6 cm
Max. Temperature (Metric) 1100°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.