Learn More
Thermo Scientific™ Lab Rotators
Rotate flasks, test tube racks, beakers, vials, Petri dishes, microwell plates, culture plates, plastic/glass trays and slides with these lab rotors.
Specifications
Orbit | 19 mm |
---|---|
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Range | 40 to 220 rpm |
Temperature Range (Metric) | 4°C to 40°C |
Wattage | 50 W |
Catalog Number | Mfr. No. | Length (English) Platform | Width (English) Platform | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) Platform | Width (English) Platform | Voltage | Price | Quantity & Availability | |||
11-671-52Q
|
Thermo Scientific™
2314Q |
12 in. | 12 in. | 120 V | N/A | N/A | N/A | ||
Description
Rotate flasks, test tube racks, beakers, vials, Petri dishes, microwell plates, culture plates, plastic/glass trays and slides in microbiological, immunological and general clinical applications with Thermo Scientific™ Lab Rotators. Improved drive eccentrics and an upgraded motor ensures stability, enhanced long-term performance and quiet, dependable operation. For use in incubators, warm rooms, environmental chambers and refrigerators.
Features:- Two platform sizes available
- Continuous-duty motor provides smooth, quiet orbit
- Timer makes it easy to perform time studies; set for continuous or timed
- Autoclavable white silicone nonslip platform mat cleans easily
- Variable speed control for gentle or vigorous agitation
Warranty:
- One year parts, 90 days labor
Specifications
19 mm | |
40 to 220 rpm | |
50 W | |
10 lb. | |
50/60 Hz | |
16 lb. | |
20 to 80% |
4.5 kg | |
4°C to 40°C | |
Rotator | |
39.2° to 104°F | |
11 cm | |
7.3 kg | |
1 to 60 min. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.