Learn More
Description
- Stainless steel scoop with one pointed end for handling small amounts of substances.
- Includes sturdy hardwood handle
- Length of scoop is 6.5 in. (16.5 cm)
- Handle measures 5 in. (12.7 cm) long
- Available as a set or handles and scoops separately.
Specifications
Specifications
| Product Type | Scoop |
| Includes | Scoop and Handle |
| Material | Stainless Steel |
| Length (Metric) | 29.2 cm |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Scoop |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

