Learn More
Stoelting™ Lab Standard with Mouse and Neonatal Rat Adaptor

Stoelting Mouse/Neonatal Rat Adaptor is designed for use with the traditional U frame Stereotaxic instrument. The adaptor employs light, Delrin Ear Bars with tapered points on one end, and rubber tips on the other, to facilitate surgery on mice and rat pups
$9630.00 - $29000.00
Specifications
For Use With (Application) | Neuroscience |
---|---|
For Use With (Equipment) | Lab Standard™ series, Stoelting, and most other Stereotaxic Instruments |
Catalog Number | Mfr. No. | Model | Animal | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Animal | Price | Quantity & Availability | ||||
10-000-145
![]() |
Stoelting™
51615 |
Lab Standard with Mouse and Neonatal Rat Adaptor | Mouse, Neonatal Rat |
Each for $9,630.00
|
|
||||
10-000-146
![]() |
Stoelting™
51618 |
Dual Lab Standard with Mouse and Neonatal Rat Adaptor | Mouse, Neonatal Rat |
Each for $12,540.00
|
|
||||
10-000-199
![]() |
Stoelting™
51715 |
Motorized Lab Standard with Mouse and Neonatal Rat Adaptor | Mouse, Neonatal Rat |
Each for $29,000.00
|
|
||||
10-000-236
![]() |
Stoelting™
51925 |
Digital Lab Standard with Mouse and Neonatal Rat Adaptor | Mouse, Neonatal Rat |
Each for $12,550.00
|
|
||||
10-000-237
![]() |
Stoelting™
51928 |
Digital Dual Lab Standard with Mouse and Neonatal Rat Adaptor | Mouse, Neonatal Rat |
Each for $19,720.00
|
|
||||
10-000-402
![]() |
Stoelting™
51615U |
Ultra Precise Lab Standard, Mouse | Mouse |
Each for $10,770.00
|
|
||||
10-000-403
![]() |
Stoelting™
51618U |
Ultra Precise Dual Lab Standard, Mouse | Mouse |
Each for $16,160.00
|
|
||||
10-000-424
![]() |
Stoelting™
51925U |
Ultra Precise Digital Lab Standard, Mouse | Mouse |
Each for $14,580.00
|
|
||||
10-000-425
![]() |
Stoelting™
51928U |
Ultra Precise Digital Dual Lab Standard, Mouse | Mouse |
Each for $23,300.00
|
|
||||
Description
Model organisms with soft skulls, such as the mouse and the neonatal rat, are difficult to secure firmly in a traditional stereotaxic instrument. The stainless steel ear bars used for adult rats are too heavy to provide a secure hold without compressing the sides of the skull inward (which closes the airways and impedes blood flow). Further, the neonatal rat pup has no external opening of the auditory canal into which to insert the ear bars.
- Unique feature permits ear bars to be independently adjusted in height to level the skull
- Laser-engraved scales show the vertical positions of the ear bars
- Tooth Bar and Nose Clamp secure the nose
- Jaw Holder Cuffs fit over the ends of the ear bars, replacing rubber tips, providing an alternative non-invasive means of securing the animal's head in the stereotaxic stage
- These options for triple point securing of the animal's head in this adaptor make it usefully versatile
Specifications
Neuroscience | |
Lab Standard™ series, Stoelting, and most other Stereotaxic Instruments |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.