Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Lab Standard™ Stereotaxic Instrument for Rats

Classic Lab Standard™ includes a 100 micron 3-axes, left-hand manipulator arm, rat adaptor, traditional (18°) ear bars, and corner clamp probe holder. Available as dual, ultra-precise, digital or motorized.
Supplier: Stoelting™ 51700
Description
- Large, easy to read vernier scales Scales are laser engraved — accurate to 100 microns
- Triple lead screws for fast positioning 80 mm of vertical, lateral and anterior-posterior travel
- Absolute lock at 90° (vertical)
- Brass bushings in manipulator arm permit electrical grounding
- Accessories available for use with a wide variety of small animals
- Adaptors available for use with mice, neonatal rats, birds and other species
- Gas anesthesia compatible
- Easily cleaned durable surface
- Warmer ready base compatible with Stoelting Rodent Warmer System
- Versatile Positioning
- Manipulator arm controls medial-lateral and ventral-dorsal using exclusive triple lead screws for faster positioning, and anterior-posterior movement via dovetail slide movement, with 80mm of travel possible in each direction.
- Universal joint allows the researcher to change the angle of the probe up to 90° in either the anterior-posterior or mediallateral planes.
- Improved locking mechanism on the Lab Standard™ will hold any angle position without slipping and provides an absolute lock at 90° vertical.
- Easily-Read Scales
- Oriented to be easily read from the open end of the U
- Numerals are large and easy to read.
- Scale lines are laser engraved, to allow the finest possible permanent marking of scales on all 3 axes.
- Precise alignment with facing vernier scales gives accurate resolution to 100 microns.
- Smooth, Consistent Movements - Triple-lead screws allow smooth consistent movements with the fastest positioning possible.
- Warmer ready base
- Base Plates are designed to be integrated with the Stoelting Rodent Warmer System (sold separately) and are used to maintain body temperature throughout surgical procedures.
- Thermal heating pads are embedded into base plates to avoid cross contamination with easy clean-up and maintain a sterile environment during stereotaxic surgery.
- Can be used as a general warming system or with a rectal thermal probe (sold separately) for homeothermic regulation.
Specifications
Neuroscience | |
Rat | |
Motorized Lab Standard, 18 deg. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction