Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lab Workstation
Shop All Fisherbrand Products
Click to view available options
Material:
Epoxy
Phenolic
Width (English):
48 in.
60 in.
72 in.
Description
- Lab Workstations are furnished complete with shelving, electrical fixtures and work surfaces.
- Each workstation is provided with one electrical cord to carry power from the top of frame to the overhead service panel.
- The cords are designed to reach an overhead service carrier at a maximum 48 in. above the workstation.
- Each cord has a 125 V, 20 amp circuit and includes a twist lock NEMA L5-20P plug
- Workstations can be outfitted with optional plumbing fixtures and task lighting.
- Each workstation is punched and capped for future data ports.
- Workstations are designed for back to back use for optimal lab layout flexibility.
- The work surface is adjustable from 30 to 36 in.
- Each workstation includes 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods.
- Workstations are powder coated Fisherbrand White.
Specifications
Specifications
Product Type | Work Station |
No. of Drawers | None |
Weight (Metric) | 197.3 kg |
Finish | Powder-coated |
For Use With (Application) | Work Station |
No. of Doors | None |
Weight (English) | 435 lb. |
Electrical Requirements | NEMA L5-20R |
Includes | 3 tiers of 12 in. deep adjustable steel shelving with front and rear retaining rods, Phenolic Work Surface |
Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction