Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ LabClean™ Cellulose and Polyester Cleanroom Wipes
SDPSCI_ED

Catalog No. p-7224359
Click to view available options
Dimensions (L x W):
4 x 4 in.
9 x 9 in.
12 x 12 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Cleanroom wipes made of cellulose-polyester blend available in three convenient sizes.

These LabClean™ Cleanroom Wipes are spunlace, non-woven wipes constructed from a hydro-entangled, nonwoven blend of 55% cellulose and 45% polyester.

  • Highly absorbent properties of a natural fiber with cleanliness and strength of a synthetic yarn
  • Recommended for use in cleanroom Class 10,000+ (ISO 7+) critical environments such as research labs, hospitals, and electronics manufacturers
  • Laundered and packaged in a cleanroom
  • Vacuum packed in solvent-safe, cleanroom-compatible polyethylene with inner bag label
  • Available in three convenient sizes
  • Cold knife cut edge
  • High absorbency and low abrasion resistance
  • Low levels of extractable and moderate particle count

Specifications

Product Type Cleanroom Wipe
Length (English) 4 in.
Length (Metric) 101.6 mm
Width (English) 4 in.
Width (Metric) 101.6 mm
Material Polyester Cellulose
Dimensions (L x W) 4 x 4 in.
For Use With (Application) Cleanrooms
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.