Learn More
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner.
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
- Cord-Keeper™ Slots on left and right side of air foil
- Corrosion-resistant glacier white powder-coated steel exterior
- Tempered safety glass vertical-rising sash with powder-coated sash handle
- Removable front and side panels, and front service access panels
- Offered for use with a remotely located blower or with a built-in blower
- High 95.3cm (7.5 in.) sightline from the work surface to header panel
- LED lighting
- Molded fiberglass 12.81 in. ID exhaust connection
Specifications
Specifications
| Product Type | Laboratory Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Amperage | 5 A |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
| Depth (English) | 31.7 in. |
| Depth (Metric) | 80.5 cm |
| Dimensions (L x W x H) | 48 x 31.7 x 59 in. |
| Flow Rate | 450 cfm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
