Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 4 Ft. Protector™ Premier™ Laboratory Hood
SDP

Catalog No. 10369123 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Blower
Blower (Explosion-proof)
Duplex, Blower
Duplex, No Blower
No Blower
Service Valves:
2 Service Fixtures
No Service Fixtures
Voltage:
100/115 V
208/230 V
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Service Valves Voltage
10-369-123 Blower 2 Service Fixtures 208/230 V
10-369-116 No Blower No Service Fixtures 100/115 V
10-369-119 No Blower 2 Service Fixtures 208/230 V
10-369-121 Duplex, Blower 2 Service Fixtures 100/115 V
10-369-117 Duplex, No Blower 2 Service Fixtures 100/115 V
10-369-124 Blower (Explosion-proof) No Service Fixtures 100/115 V
10-369-118 No Blower No Service Fixtures 208/230 V
10-369-120 Blower No Service Fixtures 100/115 V
10-369-122 Blower No Service Fixtures 208/230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 10-369-123 Supplier Labconco™ Supplier No. 100400061
Add to Cart
Add to Cart
Request a Quote

Labconco Protector™ Premier™ Laboratory Hood is suitable for general chemistry applications.

Incorporate a sleek interior with a molded one-piece fiberglass liner.

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60fpm
  • Cord-Keeper™ Slots on left and right side of air foil
  • Corrosion-resistant glacier white powder-coated steel exterior
  • Tempered safety glass vertical-rising sash with powder-coated sash handle
  • Removable front and side panels, and front service access panels
  • Offered for use with a remotely located blower or with a built-in blower
  • High 95.3cm (7.5 in.) sightline from the work surface to header panel
  • LED lighting
  • Molded fiberglass 12.81 in. ID exhaust connection

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (L x W x H) 48 x 31.7 x 66 in.
Flow Rate 725 cfm
Height (English) 66 in.
Height (English) Sash Opening 28 in.
Height (Metric) 167.6 cm
Includes Blower
Liner Material Fiberglass
Service Valves 2 Service Fixtures
Voltage 208/230 V
Weight (English) 365 lb.
Weight (Metric) 166 kg
Width (English) 48 in.
Width (Metric) 121.9 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.