Learn More
Description
Incorporate a sleek interior with a molded one-piece fiberglass liner
- Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
- Hoods are suitable for general chemistry applications
- Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
- Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
- Offered for use with a remotely located blower or with a built-in blower
Specifications
Specifications
| Product Type | Laboratory Fume Hood |
| Coating | Powder |
| Lighting Type | LED |
| Material | Powder-coated Steel |
| Product Line | Protector Premier |
| Amperage | 5 A |
| Certifications/Compliance | ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL |
| Depth (English) | 31.7 in. |
| Depth (Metric) | 80.5 cm |
| Dimensions (L x W x H) | 60 x 31.7 x 66 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
