Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 5 Ft. Protector™ Premier™ Laboratory Hood
SDP

Catalog No. 10369132 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
1 Duplex, Blower
1 Duplex, Requires Remote Blower
Blower
Blower (Explosion Proof)
Remote Blower Not Included
Requires Remote Blower
Service Valves:
2 Service Fixtures
No Service Fixtures
Voltage:
100/115 V
208/230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Service Valves Voltage
10-369-132 Blower 2 Service Fixtures 208/230 V
10-369-125 Remote Blower Not Included No Service Fixtures 100/115 V
10-369-126 1 Duplex, Requires Remote Blower 2 Service Fixtures 100/115 V
10-369-127 Remote Blower Not Included No Service Fixtures 208/230 V
10-369-128 Requires Remote Blower 2 Service Fixtures 208/230 V
10-369-130 1 Duplex, Blower 2 Service Fixtures 100/115 V
10-369-131 Blower No Service Fixtures 208/230 V
10-369-133 Blower (Explosion Proof) No Service Fixtures 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-369-132 Supplier Labconco™ Supplier No. 100500061
Add to Cart
Add to Cart
Request a Quote

Choose a Labconco Protector™ Premier™ Laboratory Hood to outfit your lab when working with general chemistry applications.

Incorporate a sleek interior with a molded one-piece fiberglass liner

  • Specially formulated, fiberglass-reinforced polyester offers corrosion, fire resistance and easy clean up
  • Hoods are suitable for general chemistry applications
  • Incorporate many containment-enhancing features including Clean-Sweep™ technology and Eco-Foil™ air foil
  • Testing confirms the Protector Premier Hood meets the SEFA-1 standard of a low velocity, high performance hood and may be operated as low as 60 fpm
  • Offered for use with a remotely located blower or with a built-in blower

Specifications

Product Type Laboratory Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel
Product Line Protector Premier
Amperage 5 A
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, NFPA 45, SEFA 1, UL
Depth (English) 31.7 in.
Depth (Metric) 80.5 cm
Dimensions (L x W x H) 60 x 31.7 x 66 in.
Flow Rate 955 cfm
Height (English) 66 in.
Height (English) Sash Opening 28 in.
Height (Metric) 167.6 cm
Hertz 60 Hz
Includes Blower
Liner Material Fiberglass
Service Valves 2 Service Fixtures
Voltage 208/230 V
Weight (English) 450 lb.
Weight (Metric) 204 kg
Width (English) 60 in.
Width (Metric) 152.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.