Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers
SDP

Produces ultrapure inert atmosphere for materials sensitive to moisture and/or oxygen

Supplier:  Labconco™ 5441700

 View more versions of this product

Catalog No. 16-200-469


Only null left
Add to Cart

Includes: 6-pin communication cable, 9-pin oxygen/moisture monitor cable and a regeneration plumbing kit

Description

Description

  • AtmosPure Re-Gen Gas Purifier circulates an inert gas in CE glove box, removing oxygen and moisture
  • Can remove up to 13,500ppm (5L) of oxygen and 18 million ppm (660g) at standard temperature and pressure

AtmosPure Roughing Prefilter Kit

  • Filters the inlet and outlet of the glove box as the inert gas is purified
  • Two roughing prefilters and clamp plates to mount inside Protector Glove Boxes
  • Shipping weight: 2kg (5 lb.)
AtmosPure P100 Particulate Filter Kit
  • Filter the inlet and the outlet of the glove box as the inert gas is purified
  • Includes two P100 particulate filters and mount housings
  • Shipping weight: 2kg (5 lb.)
AtmosPure Regeneration Plumbing Kit
  • Flexible tubing and fittings required to make the regeneration plumbing connections to the 4% hydrogen/inert gas mixture, vacuum and vent
  • Shipping weight: 0.9kg (2 lb.)

Specifications

Specifications

AtmosPure Re-Gen Gas Purifier
0.9 kg (2 lb.)
AtmosPure Regen Plumbing Kit
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.