Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ AtmosPure™ Re-Gen Gas Purifiers

Produces ultrapure inert atmosphere for materials sensitive to moisture and/or oxygen
$200.50 - $396.00
Specifications
For Use With (Equipment) | AtmosPure Re-Gen Gas Purifier |
---|
Includes: 6-pin communication cable, 9-pin oxygen/moisture monitor cable and a regeneration plumbing kit
Catalog Number | Mfr. No. | Product Type | Weight (Metric) Shipping | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Weight (Metric) Shipping | Price | Quantity & Availability | ||||
16-200-468
![]() |
Labconco™
5441600 |
AtmosPure P100 Particulate Filter Kit | 2 kg (5 lb.) |
Each for $396.00
|
|
||||
16-200-467
![]() |
Labconco™
5441500 |
AtmosPure Roughing Prefilter Kit | 2 kg (5 lb.) |
Each for $200.50
|
|
||||
16-200-469
![]() |
Labconco™
5441700 |
AtmosPure Regen Plumbing Kit | 0.9 kg (2 lb.) |
Each for $363.00
|
|
||||
Description
- AtmosPure Re-Gen Gas Purifier circulates an inert gas in CE glove box, removing oxygen and moisture
- Can remove up to 13,500ppm (5L) of oxygen and 18 million ppm (660g) at standard temperature and pressure
AtmosPure Roughing Prefilter Kit
- Filters the inlet and outlet of the glove box as the inert gas is purified
- Two roughing prefilters and clamp plates to mount inside Protector Glove Boxes
- Shipping weight: 2kg (5 lb.)
- Filter the inlet and the outlet of the glove box as the inert gas is purified
- Includes two P100 particulate filters and mount housings
- Shipping weight: 2kg (5 lb.)
- Flexible tubing and fittings required to make the regeneration plumbing connections to the 4% hydrogen/inert gas mixture, vacuum and vent
- Shipping weight: 0.9kg (2 lb.)
Specifications
AtmosPure Re-Gen Gas Purifier |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title