Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers
SDP

Catalog No. 16200463 Shop All Labconco Corporation Products
Change view
Click to view available options
Electrical Requirements:
100-115V, 50/60Hz, 10A
208-230V, 50/60Hz, 10A
Plug Type:
China/Australia
North America
Schuko
UK
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
16-200-463 208-230V, 50/60Hz, 10A Schuko
16-200-461 100-115V, 50/60Hz, 10A North America
16-200-462 208-230V, 50/60Hz, 10A UK
16-200-465 208-230V, 50/60Hz, 10A North America
16-200-464 208-230V, 50/60Hz, 10A China/Australia
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-200-463 Supplier Labconco™ Supplier No. 5121835
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Automatic regeneration process completed in as little as 13 hours while unattended

  • Produces an ultrapure inert atmosphere for materials sensitive to moisture and oxygen
  • Has capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure
  • Durable powder-coated steel housing
  • Three microprocessor-controlled solenoid valves, located on the back
  • Flow control valve sets 4% hydrogen between 10-25 CFH
  • Regeneration heater delivers 180 watts for 5 hours
  • Blower button toggles circulation air purifier blower between ON, OFF and AUTO
  • Designed to fit on the accessory Glove Box Base Stand beneath the transfer chamber
  • Cylinder contains 5 pounds of copper catalyst and 5 pounds of molecular sieve
  • Automatically compensates for power outages and starts the regeneration process over if interrupted for 10 minutes
  • Has internal stainless steel gas purification lines and communications port on the back
  • 0.75 in. inlet/outlet compression fittings for connection to protector fiberglass or atmosphere glove boxes

Specifications

Connection Type 0.75 in. Fitting
Type Re-Gen Gas Purifier
For Use With (Application) Controlled atmosphere glove boxes
Housing Material Epoxy-coated Steel
Material Stainless Steel
Plug Type Schuko
Width (English) 14.9 in.
Width (Metric) 38 cm
Height (English) 21.9 in.
Height (Metric) 56 cm
Electrical Requirements 208-230V, 50/60Hz, 10A
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.