Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ AtmosPure™ Re-Gen Gas Purifiers
GSA_VASDP

Automatic regeneration process completed in as little as 13 hours while unattended

$20120.00 - $21760.00

Specifications

Connection Type 0.75 in. Fitting
Type Re-Gen Gas Purifier
For Use With (Application) Controlled atmosphere glove boxes
Housing Material Epoxy-coated Steel
Material Stainless Steel
View More Specs

Products 5
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Electrical Requirements Plug Type Price Quantity & Availability  
16-200-461
GSA_VASDP
View Documents
Labconco™
5121810
100-115V, 50/60Hz, 10A North America
Each for $21,760.00
Only null left
Add to Cart
 
16-200-462
SDP
View Documents
Labconco™
5121831
208-230V, 50/60Hz, 10A UK
Each for $20,120.00
Only null left
Add to Cart
 
16-200-465
SDP
View Documents
Labconco™
5121845
208-230V, 50/60Hz, 10A North America
Each for $20,120.00
Only null left
Add to Cart
 
16-200-464
SDP
View Documents
Labconco™
5121840
208-230V, 50/60Hz, 10A China/Australia
Each for $21,760.00
Only null left
Add to Cart
 
16-200-463
SDP
View Documents
Labconco™
5121835
208-230V, 50/60Hz, 10A Schuko
Each for $20,120.00
Only null left
Add to Cart
 
Description

Description

  • Produces an ultrapure inert atmosphere for materials sensitive to moisture and oxygen
  • Has capacity to remove up to five liters of oxygen (13.500 ppm) and 660 grams of moisture (18 million ppm) at standard temperature and pressure
  • Durable powder-coated steel housing
  • Three microprocessor-controlled solenoid valves, located on the back
  • Flow control valve sets 4% hydrogen between 10-25 CFH
  • Regeneration heater delivers 180 watts for 5 hours
  • Blower button toggles circulation air purifier blower between ON, OFF and AUTO
  • Designed to fit on the accessory Glove Box Base Stand beneath the transfer chamber
  • Cylinder contains 5 pounds of copper catalyst and 5 pounds of molecular sieve
  • Automatically compensates for power outages and starts the regeneration process over if interrupted for 10 minutes
  • Has internal stainless steel gas purification lines and communications port on the back
  • 0.75 in. inlet/outlet compression fittings for connection to protector fiberglass or atmosphere glove boxes

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

0.75 in. Fitting
Controlled atmosphere glove boxes
Stainless Steel
38 cm
56 cm
Re-Gen Gas Purifier
Epoxy-coated Steel
14.9 in.
21.9 in.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.