Learn More
Description
Includes
6-pin communication cable, 9-pin oxygen/moisture monitor cable and a regeneration plumbing kit
- AtmosPure Re-Gen Gas Purifier circulates an inert gas in CE glove box, removing oxygen and moisture
- Can remove up to 13,500ppm (5L) of oxygen and 18 million ppm (660g) at standard temperature and pressure
AtmosPure Roughing Prefilter Kit
- Filters the inlet and outlet of the glove box as the inert gas is purified
- Two roughing prefilters and clamp plates to mount inside Protector Glove Boxes
- Shipping weight: 2kg (5 lb.)
- Filter the inlet and the outlet of the glove box as the inert gas is purified
- Includes two P100 particulate filters and mount housings
- Shipping weight: 2kg (5 lb.)
- Flexible tubing and fittings required to make the regeneration plumbing connections to the 4% hydrogen/inert gas mixture, vacuum and vent
- Shipping weight: 0.9kg (2 lb.)
Specifications
Specifications
| For Use With (Equipment) | AtmosPure Re-Gen Gas Purifier |
| Weight (Metric) Shipping | 2 kg (5 lb.) |
| Product Type | AtmosPure Roughing Prefilter Kit |
| For Use With (Application) | Filter Glove Box Inlet, Outlet as Inert Gas is Purified |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
