Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Canisters with Stands
GSA_VASDP

Catalog No. 1631612 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Polypropylene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
16-316-12 Polypropylene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-316-12 Supplier Labconco™ Supplier No. 7815300
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Clear polypropylene canisters allow for visual inspection of trap contents

  • Canister has inlet and outlet 1.9cm (0.75 in.) NPT, 1.3cm (0.5 in.) tube fittings
  • Weight: 2.3kg (5 lb.)
Accommodate any of the following trap inserts (sold separately):
  • Acid Trap Insert
  • Moisture Trap Insert
  • Radioisotope Trap Insert
  • Solvent Trap Insert
  • Ammonia Trap Insert

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Color Clear
Material Polypropylene
For Use With (Equipment) RapidVap™ vacuum evaporation system
Type Canister With Stand
Weight (English) 5 lb.
Weight (Metric) 2.3 kg
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.