Learn More
Labconco™ CApture™ BT Fuming System Accessory, Wire Shelf Kits

Shop All Labconco Corporation Products


Description
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Fuming System Chamber |
| Material | Stainless Steel |
| Depth (English) | 23 in. |
| Depth (Metric) | 58.4 cm |
| For Use With (Equipment) | CApture BT Fuming System |
| Includes | 4 stainless steel shelves |
| Weight (English) | 20 lb. |
| Weight (Metric) | 9 kg |
| Width (English) | 26 in. |
| Width (Metric) | 66 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.