Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ CentriVap™ micro IR Vacuum Concentrator
GSA_VASDP

Ideal for small throughput and sample sizes

Supplier:  Labconco™ 7701020

 View more versions of this product

Catalog No. 10-273-201


Includes:

PTFE coated aluminum rotor for 24 x 1.5mL samples and a CentriZap™ micro IR strobe light to view samples while the rotor is spinning


Description

Description

Fits in tight spaces and is ideal for small throughput in molecular biology, proteomics, genomics, genetics, cell biology and drug discovery labs. Weighing only 20 lb., this personal-sized concentrator may be easily transported from lab to lab.

  • Compact dimensions: 8.8L x 10.4W x 8.9 in.H (22.4 x 26.4x 22.6cm); overall depth including glass trap: 12.9 (32.8cm)
  • PTFE coated chamber
  • Transparent infrared (IR) glass lid directs heat to the samples to speed evaporation and reduces cross contamination from condensation
  • Built-in PTFE coated diaphragm pump
  • Microprocessor-controlled 300W heater
  • Centrifugal motion of 1700 rpm
  • Built-in front-mounted analog vacuum gauge
  • Easy-to-read LCD display
  • 75mL glass trap
  • Quiet operation
  • Fast evaporation

Order Info

CentriZap micro IR Strobe Light Replacement (10-269-656) available separately.

Certifications

ETL, ETL-C listed (115V), CE Marked (230V)

Specifications

Specifications

ETL, ETL, UL 3101-1/61010-1, CAN/CSA C22.2 No. 110.1
PTFE-coated Aluminum
65°C
5.5 L/min.
Yes
160mbar
Domestic - North America
1700rpm
24.0
1 Year
22.4 cm
22.6 cm
26.4 cm
11.3 kg
115 V
60 Hz
IR Emitting Transparent Glass
CentriVap
1.5 mL
LCD
PTFE-coated Aluminum
Magnetic Induction Drive
Diaphragm
0 to 99 Hr. and 0 to 59 min.
Benchtop
8.8 in.
8.9 in.
10.4 in.
25 lb.
115 V 60 Hz
2 A
Product Suggestions

Product Suggestions

Videos
Safety and Handling

Safety and Handling

WARNING: Cancer - www.P65Warnings.ca.gov
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.