Learn More
Description
Includes
PTFE coated aluminum rotor for 24 x 1.5mL samples and a CentriZap™ micro IR strobe light to view samples while the rotor is spinning
Fits in tight spaces and is ideal for small throughput in molecular biology, proteomics, genomics, genetics, cell biology and drug discovery labs. Weighing only 20 lb., this personal-sized concentrator may be easily transported from lab to lab.
- Compact dimensions: 8.8L x 10.4W x 8.9 in.H (22.4 x 26.4x 22.6cm); overall depth including glass trap: 12.9 (32.8cm)
- PTFE coated chamber
- Transparent infrared (IR) glass lid directs heat to the samples to speed evaporation and reduces cross contamination from condensation
- Built-in PTFE coated diaphragm pump
- Microprocessor-controlled 300W heater
- Centrifugal motion of 1700 rpm
- Built-in front-mounted analog vacuum gauge
- Easy-to-read LCD display
- 75mL glass trap
- Quiet operation
- Fast evaporation
Order Info
CentriZap micro IR Strobe Light Replacement (10-269-656) available separately.
Certifications
ETL, ETL-C listed (115V), CE Marked (230V)
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Certifications | ETL, ETL, UL 3101-1/61010-1, CAN/CSA C22.2 No. 110.1 |
| Closure Material | IR Emitting Transparent Glass |
| Chamber Material | PTFE-coated Aluminum |
| Model | CentriVap |
| Temperature Range (Metric) | 65°C |
| Volume (Metric) | 1.5 mL |
| Displacement | 5.5 L/min. |
| Display | LCD |
| Lamps Included | Yes |
| Material | PTFE-coated Aluminum |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

