Learn More
Labconco™ Console FreeZone™ Freeze-Dry Systems, US Models: 6L

Available in several system configurations to meet sample load requirements
Specifications
Type | Console Freeze Dry System |
---|---|
Capacity (Metric) | 6 L |
Sublimation Rate | ≤4 L |
Temperature Range (Metric) | -50°C |
Electrical Requirements | 115 V 60 Hz |
Includes:
- 8 ft. (2.4m) cord
- Models wired for 115V, 60Hz include 3-wire cord with 20A NEMA 5-20P plug
Requires: Drying chambers or other drying accessories, vacuum pumps and glassware. Require drying accessories.
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
16-208-505
![]() |
Labconco™
7753524 |
Shell Freezer, Collector, Purge Valve | N/A | N/A | N/A | ||||
16-208-506
![]() |
Labconco™
7758520 |
Stoppering Tray Dryer | N/A | N/A | N/A | ||||
Description
- Cabinets are white powder-coated steel with brushed stainless-steel front panels and are mounted on 3 in. (7.6cm) casters for mobility
- Refrigeration system cools collector to -50°C (-58°F)
- Purge Valve option with switch prevents back streaming of vacuum pump oil and minimizes chance for sample contamination of power if interrupted
- Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
- Automatic one-button startup initiates condenser cooldown and vacuum pulldown
- LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
- LED vacuum and temperature “waves”, show relative system vacuum and collector temperature
- LED alarm light flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
- Vacuum control valve maintains vacuum level
Connectivity
- RS-232 port can be used to transmit data to a computer
- Easy to service with retractable drain hoses
- Cabinets are white powder-coated steel with brushed stainless-steel front panels and blue accents
- Console models have removable front panels and are roomy enough to accommodate vacuum pump
- PTFE-coated collector chamber and coil for processes involving corrosive compounds are available
- Available with optional built-in shell freezer with stainless-steel bath, 12.5L × 5.5W × 7.5 in.H (30.5 × 14 × 19cm) for easier prefreezing
‡Stoppering Tray Dryer adds 27 1/16 in. (68.7cm) to overall height of system and is 32 in. (81.3cm) wide.
Order Info
Also available with PTFE-coated collector chambers and with internal electrical configurations; contact your Fisher Scientific Customer Service Representative for details.
Service Plan
Service agreement available.
Specifications
Console Freeze Dry System | |
≤4 L | |
115 V 60 Hz |
6 L | |
-50°C | |
3/4hp |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.